• The item cannot be ordered due to missing prices.

Fresh air welder's mask, automatic optrel® vegaview2.5, Colour: AIR

Article no.: 097977 AIR

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Power supply Battery-powered
Switching time from bright to dark 0.1 ms
Switching time from dark to bright 50 ms - 1,000 ms
Classification to EN 379 1 / 1 / 1 / 2
Type of product Welder’s mask

Identification numbers & Classifications

Article number 097977 AIR
EAN / GTIN 7640127615898
Manufacturer number 4441.800

Description

Version:

Lightweight welder’s mask, automatic (482 g) for low stress on the head and neck muscles. With the best view and 100% protection against UV and IR radiation. The mask has true colour-rendition and a shade level in the light state with high translucency of 23%, allowing a detailed clear view of the component. Simply pushing a button on the outside activates grinding mode. Ideal for poorly lit working environments. With comfortable headband with adjustment facility. The angle of perception of the electric arc can be adjusted using a slider; the sensitivity can also be adjusted for and ideal match to the working environment.
  • Shade levels: 8 – 12
  • Shade level in the light state: 2.5
  • With lithium 3 V battery (working life 3,000 hours)
  • Field of view of the welding filter: 50 x 100 mm
The fresh air supply to the optrel® vegaview2.5 has the same product characteristics as the standard version No. 097949 size BLACK. With a few simple movements of the hand the helmet can be connected to the optrel® e3000X No. 097978 size E3000X respirator system with blower unit.

Application:

MIG/MAG welding. Stick welding, TIG welding, plasma welding and cutting

Standard:

EN 175; EN 379; EN 166

Suitable for:

No. 097978 size E3000 optrel® e3000 respirator system with blower unit.

Supplied with:

1 outer visor, 1 storage bag

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart