{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Rechargeable battery-powered | |
Switching time from bright to dark | 0.1 ms | |
Switching time from dark to bright | 100 ms - 2,000 ms | |
Classification to EN 379 | 1 / 1 / 1 / 2 | |
Type of product | Welder’s mask |
Article number | 097947 AIR | |
EAN / GTIN | 7640127616475 | |
Manufacturer number | 4441.660 |