• The item cannot be ordered due to missing prices.

Welder’s mask, automatic optrel® crystal 2.0 CRYSTAL

Article no.: 097942 CRYSTAL

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Power supply Battery-powered
    Switching time from bright to dark 0.1 ms
    Switching time from dark to bright 100 ms - 200 ms
    Classification to EN 379 1 / 1 / 1 / 2
    Type of product Welder’s mask

    Identification numbers & Classifications

    Article number 097942 CRYSTAL
    EAN / GTIN 7640127617120
    Manufacturer number 1006.900

    Description

    Version:

    The optrel® Crystal 2.0 automatic welding helmet has new technology which accommodates to a shade level 2 in the light state before and after the welding operation, thus ensuring an excellent view of the workpiece. The colour perception in the light state is exceptionally realistic and in the dark state provides a high-contrast and detailed view of the weld puddle.
    Shade levels: 4 – 12.
    • Shade level in the light state: 2
    • With lithium 3 V battery (working life 2,500 hours)
    • Colour: silver
    • Field of view of the welding filter: 50×100 mm

    Application:

    MIG/MAG welding, stick welding, TIG welding and plasma welding

    Standard:

    EN 175; EN 379; EN 166.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart