• The item cannot be ordered due to missing prices.

Automatic welder’s mask with powered air respirator system 3M™ Speedglas™ G5-01-VC with Adflo™ START

Article no.: 097917 START

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Power supply Rechargeable battery-powered
    Switching time from bright to dark 0.1 ms
    Switching time from dark to bright 500 ms - 1,300 ms
    Classification to EN 379 1/1/1/2
    Type of product Welder’s mask

    Identification numbers & Classifications

    Article number 097917 START
    EAN / GTIN 4062406270551
    Manufacturer number ZSOL

    Description

    Version:

    Comfortable welding with constant breathing protection and flexible face mask due to combined 3M™ Speedglas™ G5-01 high-performance welder's mask and Adflo™ blower breathing protection system. The automatic welding mask offers a flip-up mechanism by which it can easily be switched between the clear protection glass and welding filter without taking off the mask. This means that breathing protection is maintained whilst the filter is swung up during preliminary work and finishing; in addition offering a good and protected view of the workpiece during operations such as grinding. The new 3M™ Speedglas™ Variable Colour Technology permits even better visual assessment and checking of the welding bath. The user can choose between a natural tone, cold tone or warm tone for the dark phase. The new air channel system offers three options for individual alignment of the air flow, even whilst welding is in progress.

    Shade levels: 5, 8 – 14.
    Shade level in the light state: 3/ With Li-ion battery (working life 1,500 hours).
    Field of view of the welding filter: 73 × 109 mm.

    Standard:

    EN 175:B; EN 379; EN 166:BT; EN 12941

    Supplied with:

    • 3M™ Speedglas™ high-performance welding mask G5-01 with automatic welding filter G5-01VC (No. 098209 G5-01-VC).
    • 3M™ Adflo™ High Altitude respirator unit No. 097900 (Adflo™ High-Altitude powered air purifying respirator, air hose QRS (No. 097981), air flow display, pre-filter (No. 097986), spark protection (No. 097984), particle filter (No. 097989), high-power rechargeable battery (No. 097995), belt, charger (No. 097996)).
    • Consumables kit (3 sweatbands: soft cotton, towelling (No. 098004) and leather, 2 inner visors (No. 098002), 4 outer standard visors (No. 097930), visor, air hose cover, face seal.
    • Storage bag.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart