• The item cannot be ordered due to missing prices.

3M™ Speedglas™ 100 V automatic welding mask

Article no.: 097910 BLACK

Select article variation and quantity

Colour Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type BLACK
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Power supply Battery-powered
Switching time from bright to dark 0.1 ms
Switching time from dark to bright 40 ms - 250 ms
Classification to EN 379 1 / 2 / 2 / 2
Type of product Welder’s mask

Identification & Classification

Article number 097910 BLACK
EAN / GTIN 4046719712878
Manufacturer number 7100166705
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Automatic welding mask with all the important basic functions. For reliable protection at an excellent price-performance ratio. With comfortable headband and free-moving ratchet system for precise adjustment of the fit. Delay function for individual determination of the brightening delay. Increased shock resistance to EN 175:B. Compatible with other personal protective equipment, such as dust masks. Exchangeable visor. Shade levels: 8 - 12. Shade level in the light state: 3. With lithium 3 V battery (working life 1,500 hours). Field of view of the welding filter: 44 × 93 mm.

Application:

MIG/MAG welding, stick welding and high-Ampère TIG welding

Standard:

EN 175:B; EN 379; EN 166:BT

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart