• The item cannot be ordered due to missing prices.

Clear visor, flat PC

Article no.: 097884 PC

Select article variation and quantity

Lens material Unit price incl. VAT
  • UV protection: Standard
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens tinting clear
Lens identification HO 1 F
UV protection Standard
Lens material Polycarbonate
Type of product Visor

Identification numbers & Classifications

Article number 097884 PC
EAN / GTIN 4062406120382
Manufacturer number 097884 PC

Description

Version:

Clear view visor of polycarbonate.
Thickness 1.0 mm, flat flexible screen.

Suitable for:

Headgear No. 097881 and helmet attachment No. 097882.

Downloads & documents

Compare with similar products

This article


Recommendations


Clear visor, flat  PC

Clear visor, flat PC

Lens material Polycarbonate Polycarbonate
Lens tinting clear clear
UV protection Standard Standard
Lens identification HO 1 F HO 1 B
Type of product Visor Visor

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart