{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
UV protection | UV400 | |
Lens material | Polycarbonat | |
Lens coating | scratch-resistant; resistant to chemicals; condensation-free | |
Width adjustment | Drejelukning | |
Size | 52 cm - 64 cm | |
Weight | 391 g | |
Type of product | Visor |
Article number | 097876 PC | |
EAN / GTIN | 4031101772745 | |
Manufacturer number | 9790211 |