{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight | 587 g | |
Type of product | Head protection holder | |
Size | 54 cm - 62 cm | |
Lens material | Polycarbonate |
Article number |
097871 SET
Copy |
|
EAN / GTIN |
4046719892211
Copy |
|
Manufacturer number |
7100029146
Copy |
|
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |