• The item cannot be ordered due to missing prices.

Bump cap First Base 3 Classic, navy, Type: SHORT

Article no.: 097853 SHORT

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour navy
Shade length 55 mm
Size 52 cm - 65 cm
Type of product Impact cap

Identification numbers & Classifications

Article number 097853 SHORT
EAN / GTIN 4054596714809
Manufacturer number 7100217850

Description

Version:

The First Base 3 Classic impact cap in classic, timeless design has a flexible plastic internal shell with ventilation holes. Breathable outer material of micro-fibre for additional wearing comfort. Ventilation net at the side and in the top of the cap maximises the breathing activity. The resilient adjustment tape sits lower in the neck than usual, which guarantees a secure seating.

Standard:

EN 812

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart