• The item cannot be ordered due to missing prices.

Bump cap MICRO

Article no.: 097845 MICRO

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour black/red
    Shade length 30 mm
    Size 53 cm - 63 cm
    Type of product Bump cap

    Identification numbers & Classifications

    Article number 097845 MICRO
    EAN / GTIN 4062406369880
    Manufacturer number 097845 MICRO

    Description

    Version:

    The industrial bump cap has been produced from a lightweight material (nylon), which is pleasant to wear. It has an adjustable, deep-lying neckband and is thus suitable for a head circumference from 53 cm to 63 cm. The side reflective strips ensure good visibility, even at night. In addition, breathability is ensured by the ventilation mesh. It is available with different peak lengths.

    Standard:

    EN 812

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart