• The item cannot be ordered due to missing prices.

Safety helmet uvex pronamic alpine MIPS ORANGE

Article no.: 097839 ORANGE
New product

Select article variation and quantity

Colour Unit price incl. VAT
  • Helmet characteristics: Beskyttelsesegenskab indtil -30 °C; Protection against liquid metal spraying out; Protection against lateral deformation
  • Width adjustment: Rotary closure

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Helmet characteristics Beskyttelsesegenskab indtil -30 °C; Protection against liquid metal spraying out; Protection against lateral deformation
Manufacturer's designation pronamic alpine MIPS hi-viz orange
Colour orange
Size 53 cm - 63 cm
Material of helmet shell ABS
Weight 490 g
Standard DIN EN 397; DIN EN 12492
Width adjustment Rotary closure
Type of product Safety helmet

Identification numbers & Classifications

Article number 097839 ORANGE
EAN / GTIN 4031101959962
Manufacturer number 9735231

Description

Version:

This multi-function helmet combines the requirements of an industrial safety helmet with the properties of a scaffolder’s helmet. Pronamic stands for optimum protection (protection) and dynamism (dynamic). Comfortable width adjustment via rubberised rotary wheel. Gradual adjustment of the interior fitting for optimum fit. Generously designed ventilation openings on the side of the helmet. Comprehensive mounting elements for helmet accessories, such as face protection, safety glasses and head lamp. Lightweight and hard-wearing safety helmet of ABS. Cold-resistant down to -30°C.
  • 4-point strap attachment
  • 30 mm Euro slot mounting
  • PU sweatband
  • Reaches well down on to the neck
  • With rotary catch

With integrated MIPS technology.

Application:

Maintenance, scaffolding, maintenance technology, assembly, work and rescues at heights.

Standard:

DIN EN 12492

Note:

4-way chinstrap according to EN 12492 (Art. no. 9790351) included in the standard scope of delivery, chinstrap according to EN 397 (Art. no. 9790021) available separately as an accessory.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart