{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Helmet characteristics | Beskyttelsesegenskab indtil -30 °C; Protection against liquid metal spraying out; Protection against lateral deformation | |
Manufacturer's designation | pronamic alpine hi-viz orange | |
Colour | orange | |
Size | 53 cm - 63 cm | |
Material of helmet shell | ABS | |
Weight | 490 g | |
Standard | DIN EN 397; DIN EN 12492 | |
Width adjustment | Rotary closure | |
Type of product | Safety helmet |
Article number | 097837 ORANGE | |
EAN / GTIN | 4031101959900 | |
Manufacturer number | 9735230 |