• The item cannot be ordered due to missing prices.

Clear visor ArcShield, Lens material: CL2-6

Article no.: 097836 CL2-6

Select article variation and quantity

Lens material Unit price incl. VAT
  • Lens material: Polycarbonat
  • UV protection: Standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens tinting grey
Lens identification 2C-1.2 SH 1 B8203
Lens material Polycarbonat
UV protection Standard
Type of product Visor

Identification numbers & Classifications

Article number 097836 CL2-6
EAN / GTIN 4017765134952
Manufacturer number 4017765134952

Description

Version:

Electric arc visor of protection class 2, with black chinstrap. Tinted glass for improved colour recognition. For use when working on electrical installations or the power supply, where there exists an electric arc hazard (ATVP protection level 14 cal/cm3). The visor has a helmet attachment and can be attached to electrician’s safety helmets using the adapter No. 097831.
ATVP protection level 6 cal/cm³

Standard:

EN 166; EN 170; GSET29:2011 and ANSI

Suitable for:

Safety helmet No. 097807

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart