This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety helmet EuroGuard BLUE

Article no.: 097816 BLUE

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour BLUE
Material of helmet shell HDPE
Weight 340 g
Standard DIN EN 397
Type of product Safety helmet

Identification numbers & Classifications

Article number 097816 BLUE
EAN / GTIN 4017765038052

Description

Version:

Safety helmet of high-density polyethylene in modern design with low weight whilst at the same time offering optimised protective area. Highly suitable for use outdoors and at low temperatures down to -20°C. The front face offers a printable area 6 x 6 cm. The height adjustable internal fitments with six attachment points ensure high wearing comfort. Two side slots offer the option of attaching ear protection and face visor. With rain gutter, 30 mm Euroslot mountings, ecologically responsible synthetic leather sweatband and controllable side ventilation.

Application:

Building trade, building construction and civil engineering.

Standard:

DIN EN 397

Suitable for:

Ear defenders No. 097756; 097753

Spare part:

No. 097822 sweatbands in three different versions.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart