{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Helmet characteristics | Safety characteristics up to 150 °C; Protection against liquid metal spraying out; Protection against lateral deformation | |
Lens coating | resistant to chemicals | |
Size | 53 cm - 61 cm | |
Material of helmet shell | UP-GF glass fibre-polyester | |
Weight | 405 g | |
Standard | DIN EN 397 | |
Width adjustment | Drejelukning | |
Type of product | Safety helmet |
Article number | 097813 WHITE | |
EAN / GTIN | 4017765093181 | |
Manufacturer number | 1200172940 |