{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Helmet characteristics | Safety characteristics down to -30 °C; Protection against liquid metal spraying out | |
Colour | blue | |
Size | 52 cm - 61 cm | |
Material of helmet shell | HDPE | |
Weight | 406 g | |
Norm | DIN EN 397 | |
Width adjustment | Drejelukning | |
Resistance to cold | up to -30 °C | |
6-point textile support | yes | |
Clips for attaching accessories | yes | |
Headlight attachment possible | yes | |
Type of product | Safety helmet |
Article number | 097811 BLUE | |
EAN / GTIN | 4031101510286 | |
Manufacturer number | 9772530 |