• The item cannot be ordered due to missing prices.

Safety helmet BOP ENERGY 3000 YELLOW

Article no.: 097807 YELLOW

Select article variation and quantity

Colour Unit price incl. VAT
  • Helmet characteristics: Safety characteristics up to 150 °C; Safety characteristics down to -30 °C; Electrical insulation; Protection against liquid metal spraying out; Protection against lateral deformation
  • Lens coating: resistant to chemicals
  • Width adjustment: Drejelukning

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Helmet characteristics Safety characteristics up to 150 °C; Safety characteristics down to -30 °C; Electrical insulation; Protection against liquid metal spraying out; Protection against lateral deformation
Lens coating resistant to chemicals
Size 53 cm - 61 cm
Material of helmet shell UP-GF glass fibre-polyester
Weight 475 g
Standard DIN EN 397; DIN EN 50365
Width adjustment Drejelukning
Type of product Safety helmet

Identification numbers & Classifications

Article number 097807 YELLOW
EAN / GTIN 4017765057398
Manufacturer number 1202072780

Description

Version:

High-quality thermoplastic helmet of glass fibre-reinforced polystyrene, for use when working on live equipment or in the vicinity of live equipment up to 1,000 V AC (or 1,500 V DC). Even at high temperatures the helmet keeps its shape and offers protection against electric arcs. Protection against splashes of liquid metal (MM), and against side deformation (LD). Resistant to low temperatures down to -30 °C and to high temperatures up to 150 °C.
  • 6-point strap attachment, height adjustable
  • Without mounting
  • Natural leather sweatband
  • Straight form
  • With rotary catch

Application:

Energy suppliers, heavy current users, railway companies, hot operations, chemical industry, electrical work.

Standard:

DIN EN 397; DIN EN 50365

Specification:

Protection against splashes of liquid metal (MM), and against side deformation (LD). Resistant to low temperatures down to -30 °C and high temperature up to + 150 °C.

Suitable for:

ArcShield clear visor No. 097836 attached by MFA multi-function adapters No. 097831.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart