• The item cannot be ordered due to missing prices.

Safety helmet Cross® Electric, Colour: WHITE

Article no.: 097804 WHITE

Select article variation and quantity

Colour Unit price incl. VAT
  • Helmet characteristics: Electrical insulation
  • Width adjustment: Rotary catch

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MFA-Tech
Helmet characteristics Electrical insulation
Colour WHITE
Size 53 cm - 61 cm
Material of helmet shell PP
Weight 395 g
Standard DIN EN 397; DIN EN 50365
Width adjustment Rotary catch
Type of product Safety helmet

Identification numbers & Classifications

Article number 097804 WHITE
EAN / GTIN 4017765077914
Manufacturer number 9023102278

Description

Version:

With a straight form.
Safety helmet of special high-quality thermoplastic (PP) with reliable protection against electric shock up to AC 1000 V (or 1500 V DC). Safety characteristics for use down to -20 °C. With deep-drawn rotary catch for perfect adjustment of the internal arrangement to fit the size of head, suitable even for working above your head. Sweatband of innovative material with zinc inlay, protects the skin and promotes the healing of wounds.
  • 6-point strap attachment, height adjustable
  • Without mounting
  • Wellvitex® Z+ sweatband
  • Straight form
  • With rotary catch
  • Pre-assembled with adapter No. 097831

Application:

Energy suppliers, municipal power stations, heavy current users, railway companies, chemical industry, electrical work.

Standard:

DIN EN 397; DIN EN 50365

Suitable for:

Electrician's clear visor No. 097838.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart