• The item cannot be ordered due to missing prices.

Safety helmet Baumeister 80, Colour: BLUE

Article no.: 097803 BLUE

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour BLUE
Size 53 cm - 61 cm
Material of helmet shell HDPE
Weight 365 g
Resistance to cold Down to -20 °C
Type of product Safety helmet

Identification numbers & Classifications

Article number 097803 BLUE
EAN / GTIN 4017765037871
Manufacturer number 9249230526

Description

Version:

Classic safety helmet of high-density-polyethylene with large protective area. Highly suitable for use in cold environments down to -20 °C. With controllable side ventilation.
  • 4-point strap attachment, height adjustable
  • 16 mm double slot mounting
  • Ecological leather sweatband
  • Pulled-down neck with rain channel
  • Without rotary catch

Application:

Building trade, multi-storey buildings and underground construction.

Standard:

DIN EN 397

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart