This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Ear defenders, dependent on noise levels Peltor™ WS™ LiteCom PRO III

Article no.: 097799

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Peltor™ LiteCom™
Power supply Rechargeable battery-powered
Standard EN 352-4; EN 352-6
SNR value (noise attenuation) 34 dB(A)
Working time 20 h
Weight 464 g
Type of product Ear defenders

Identification numbers & Classifications

Article number 097799
Manufacturer number 7000108543

Description

Version:

Noise-level-dependent high-performance hearing protection with integral analogue and digital radio intercom system. Two radio intercom systems (1 analogue / 1 digital) are pre-programmed ex-factory. 16 channels (analogue PMR) and 16 channels (digital PMR) are available as standard. The ear defenders can be programmed to up to 70 different radio channels. The Bluetooth® multipoint functionality permits seamless connection with mobile phones, so that you can make and receive and end phone calls without interrupting your work. The noise-suppressing and watertight speech microphone offers voice-triggered transmission (VOX) for free speech operation in noisy environments. The headset has a rechargeable lithium ion battery.
SNR = 33 dB (H = 34 dB, M = 31 dB, L = 25 dB).
Combines hearing protection, headphones and microphone.

Application:

For communication in noisy demanding environments.

Standard:

EN 352-4; EN 352-6

Supplied with:

With battery, charger, extra hygiene kit and microphone protection.

Attention:

German version! Order free UK adapter plug No. 08 1172_GB

Note:

Hygiene sets are listed under No. 097767 size HY83

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart