• The item cannot be ordered due to missing prices.

Ear defenders Peltor™ LiteCom™

Article no.: 097798

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Peltor™ LiteCom™
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081556 LR6
Standard EN 352-1; EN 352-6
SNR value (noise attenuation) 32 dB(A)
Working time 20 h
Weight 394 g
Type of product Ear defenders

Identification numbers & Classifications

Article number 097798
EAN / GTIN 7318640063280
Manufacturer number 7000108540

Description

Version:

Passive noise protection headset with integral radio device in the ear defenders. The incorporated two-way radio technology allows communication with other LiteCom™ ear defenders and radio devices. The noise suppressing dynamic voice microphone permits a simplified communication even in noisy environments. Very high power permits a range is up to three kilometres. The headset works with the licence-exempt PMR 446 standard and therefore has precisely 8 channels in the frequency range of 446 MHz. The three buttons allow easy operation.even when wearing gloves. Voice-activated transmission (VOX) without pressing any buttons and auto-off function. SNR = 32 dB (H = 33 dB, M = 30 dB, L = 23 dB).
Combines hearing protection, headphones and microphone.

Application:

For communication in noisy working environments.

Standard:

EN 352-1; EN 352-6

Supplied with:

Supplied with 2× AA batteries (alkaline-manganese) 081556 LR6.

Note:

Hygiene sets are listed under No. 097767 size HY79.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart