• The item cannot be ordered due to missing prices.

Ear defenders, dependent on noise levels Peltor™WS™LiteCom PRO III PRO3

Article no.: 097792 PRO3
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains operated
Standard EN 352-4; EN 352-6
SNR value (noise attenuation) 33 dB(A)
Working time 11 h
Weight 490 g
Type of product Ear defenders

Identification numbers & Classifications

Article number 097792 PRO3
EAN / GTIN 7318640068070

Description

Version:

Level-dependent high-performance earplugs with integral pre-programmed analogue and digital radio intercom system. 16 channels (analogue PMR), 16 channels (digital PMR). The Bluetooth® multipoint functionality permits seamless connection with mobile phones, so that you can make and receive and end phone calls without interrupting your work. The noise-suppressing and watertight speech microphone offers voice-triggered transmission (VOX) for free speech operation in noisy environments. The headset has a rechargeable lithium ion battery. SNR = 33 dB (H = 34 dB, M = 31 dB, L = 25 dB).

Application:

For communication in noisy demanding environments.

Standard:

EN 352-4; EN 352-6

Supplied with:

With battery, charger, extra hygiene kit and microphone protection.

Note:

Hygiene sets are listed under No. 097767 size HY83

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart