• The item cannot be ordered due to missing prices.

Banded earplugs round

Article no.: 097695
Copy

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 20 dB(A)
Material of earplugs Polyurethane
Type of product Banded earplugs

Identification & Classification

Article number 097695
Copy
EAN / GTIN 4045197878755
Copy
Manufacturer number 097695
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Classic banded earplugs with round PU earplugs, thus penetrating only a short distance into the auditory canal. Prevents irritation or a sense of pressure at low noise levels. SNR = 20 dB (H = 25 dB, M = 15 dB, L = 13 dB).

Optional extras:

No. 097696 spare earplugs set

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Add an article directly to the cart: Please state article number or article code here.
Your contact person
To shopping cart