• The item cannot be ordered due to missing prices.

Banded earplugs 1310, Type: 1310

Article no.: 097676 1310

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 26 dB(A)
Material of earplugs Polyurethane
Type of product Banded earplugs

Identification numbers & Classifications

Article number 097676 1310
EAN / GTIN 4054596139541
Manufacturer number 7100089592

Description

Version:

The 3M™ 1310 flexible banded earplugs exert a uniformly low contact pressure, which is pleasant at all times. The bright orange colour means it is easy to check that they are being worn. SNR = 26 dB (H = 30 dB, M = 21 dB, L = 18 dB).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart