• The item cannot be ordered due to missing prices.

Banded earplugs PerCap®

Article no.: 097650

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie PerCap®
Manufacturer's designation PerCap
SNR value (noise attenuation) 24 dB(A)
Material of earplugs Polyurethane
Type of product Banded earplugs

Identification numbers & Classifications

Article number 097650
EAN / GTIN 7312550059524
Manufacturer number 1005952 PERCAP

Description

Version:

The fold-away banded earplugs, in pocket format when closed. The soft and exchangeable earplugs guarantee reliable protection and a high wearing comfort. The lightweight frame with a weight of only 10 g is suitable also for wearing for long periods. SNR = 24 dB (H = 27 dB, M = 20 dB, L = 18 dB).

Optional extras:

No. 097651 spare earplugs, pack of 20

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart