{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Fusion | |
SNR value (noise attenuation) | 33 dB(A) | |
Material of earplugs | TPE | |
Contents | 50 pair | |
Type of product | Re-usable earplugs |
Article number | 097630 50S | |
EAN / GTIN | 033552014546 | |
Manufacturer number | 1011281 |
This article |
Recommendations |
|
---|---|---|
Earplugs set, 50 pairs FUSION®, Contents pairs / size: 50S |
||
Contents | 50 pair | 30 pair |
Material of earplugs | TPE | TPR |
SNR value (noise attenuation) | 33 dB(A) | 29 dB(A) |
Type of product | Re-usable earplugs | Re-usable earplugs |