• The item cannot be ordered due to missing prices.

Earplugs set, 50 pairs E-A-R™ Ultrafit™ X 50

Article no.: 097620 50

Select article variation and quantity

Contents pairs Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    SNR value (noise attenuation) 35 dB(A)
    Material of earplugs TPE
    Contents 50 pair
    Type of product Re-usable earplugs

    Identification numbers & Classifications

    Article number 097620 50
    EAN / GTIN 4046719455430
    Manufacturer number 7000103757

    Description

    Version:

    Due to its high noise attenuation, the reusable E-A-R™ Ultrafit™ X™ earplug ensures reliable protection in relatively noisy working environments. Comfortable pistol grip for easy insertion into the auditory canal. SNR = 35 dB (H = 35 dB, M = 32 dB, L = 30 dB).

    Supplied with:

    With a transparent storage box with a belt clip.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart