• The item cannot be ordered due to missing prices.

Earplugs set, 50 pairs E-A-R™ Ultrafit™, Contents pairs: 50

Article no.: 097612 50

Select article variation and quantity

Contents pairs Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 32 dB(A)
Material of earplugs TPE
Contents 50 pair
Type of product Re-usable earplugs

Identification numbers & Classifications

Article number 097612 50
EAN / GTIN 4046719353002
Manufacturer number 7000103745

Description

Version:

The washable E-A-R™ Ultrafit™ earplugs consist of thermoplastic elastomer. This is pleasantly soft and together with the wings ensures high comfort when worn. SNR = 32 dB (H = 33 dB, M = 28 dB, L = 25 dB).

Supplied with:

With a transparent storage box with a belt clip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart