{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | HL400AM dspnsr.+400prs Bilsom 303L EU/AU | |
SNR value (noise attenuation) | 33 dB(A) | |
suitable for | 097315 size R200 | |
Type of product | Earplug dispensers | |
Capacity | 400 pair |
Article number | 097514 SET | |
EAN / GTIN | 335520230980 | |
Manufacturer number | 1006203-AM |
This article |
Recommendations |
|
---|---|---|
Earplug dispenser set Bilsom® HL400-AM, Type: SET |
||
Capacity | 400 pair | 500 pair |
Manufacturer's designation | HL400AM dspnsr.+400prs Bilsom 303L EU/AU | |
Contents | 2,000 pair | |
suitable for | 097315 size R200 | |
SNR value (noise attenuation) | 33 dB(A) | |
Type of product | Earplug dispensers | Earplug dispensers |