• The item cannot be ordered due to missing prices.

Earplugs set uvex hi-com 200

Article no.: 097324 200

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 26 dB(A)
Material of earplugs Polyurethan
Contents 200 pair
Packaging in pairs
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097324 200
EAN / GTIN 4031101403960
Manufacturer number 2112100

Description

Version:

Notches generate a larger surface facing the eardrum, so that an acoustically weaker and thus more absorbent reflective surface is created. This reduces the noise within the inner ear. The lower attenuated value improves perception of communication, yielding good perception of speech and warning signals. SNR 26 dB (H = 30 dB, M = 23 dB, L = 18 dB).
Dispenser box with 200 pairs, hygienically packed in pairs in PE bags.

Downloads & documents

Compare with similar products

This article


Recommendations


Earplugs set uvex hi-com 200

Earplugs set uvex hi-com 200

Contents 200 200
Material of earplugs Polyurethan Polyurethane
SNR value (noise attenuation) 26 34
Packaging in pairs in pairs
Type of product Disposable earplugs Disposable earplugs

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart