• The item cannot be ordered due to missing prices.

Earplugs set, 200 pairs LASER LITE®, Type: 200

Article no.: 097320 200

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Laser Lite
Size Unit size
SNR value (noise attenuation) 35 dB(A)
Material of earplugs Polyurethane
Contents 200 pair
Packaging in pairs
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097320 200
EAN / GTIN 033552002031
Manufacturer number 3301105

Description

Version:

The special T-wing form ensures easy handling and assists insertion. The eye-catching colour combination makes it easier to check if they are being worn. SNR = 35 dB (H = 34 dB, M = 32 dB, L = 31 dB).
Dispenser box with 200 pairs, hygienically packed in pairs in PE bags.

Downloads & documents

Compare with similar products

This article


Recommendations


Earplugs set, 200 pairs LASER LITE®, Type: 200

Earplugs set, 200 pairs LASER LITE®, Type: 200

Size Unit size
Manufacturer's designation Laser Lite
Contents 200 pair 200 pair
Material of earplugs Polyurethane Polyurethane
SNR value (noise attenuation) 35 dB(A) 34 dB(A)
Packaging in pairs in pairs
Type of product Disposable earplugs Disposable earplugs

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart