• The item cannot be ordered due to missing prices.

Protective visor X-plore® 8000, Type: VISOR

Article no.: 097316 VISOR

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Helmet for powered air respirator

Identification & Classification

Article number 097316 VISOR
EAN / GTIN 4048675689348
Manufacturer number 3710810
Manufacturer Dräger Safety AG & Co. KGaA, Revalstraße 1, 23560 LÜBECK, Germany, www.draeger.com

Description

Version:

The Dräger Xplore® 8000 protective visor with integrated bump cap according to EN 812 offers an optimal eye protection and easy handling thanks to the large, hinged protective visor made of polycarbonate. The head circumference can be adjusted using a ratchet system at the back.

Standard:

EN 12941 protection class TH3 in conjunction with Dräger X-plore 8000; EN 166; EN 812

Suitable for:

Powered air respirator sets 097300 8500 and 097300 8700.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart