• The item cannot be ordered due to missing prices.

Earplugs set, 200 pairs Bilsom® 303L, Type: R200

Article no.: 097315 R200

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Bilsomat 400
Size Standard
SNR value (noise attenuation) 32 dB(A)
Material of earplugs Polyurethane
Contents 200 pair
Packaging loose
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097315 R200
EAN / GTIN 7312550061862
Manufacturer number 1006186

Description

Version:

The earplugs of compatible polyurethane are characterised by high wearing comfort and ensure a secure fit in the auditory canal. The availability of two sizes, L for normal size auditory canals and S for narrower auditory canals improves the personal fit. SNR = 32 dB (H = 32 dB, M = 29 dB, L = 29 dB).
Refill pack with 200 pairs, loose, for Bilsom® LH 400-F dispenser No. 097512.

Application:

for normal auditory canals

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart