• The item cannot be ordered due to missing prices.

Blower unit Versaflo™ TR600, Type: UNIT

Article no.: 097291 UNIT

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation TR602E
Contents 1
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of product Respirator blower unit

Identification & Classification

Article number 097291 UNIT
EAN / GTIN 511415630916
Manufacturer number 7100259576
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Versaflo™ TR600 blower unit.

Supplied with:

Air flow indicator and two spark barriers.

Note:

The Versaflo™ TR600 blower unit is supplied without filter, belt, battery and charger. In combination with Versaflo™ TR600 components it creates a complete system.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart