• The item cannot be ordered due to missing prices.

Helmet grey, Manufacturer's designation: M306

Article no.: 097288 M306

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 832 g
Manufacturer's designation M306
Lens material Polycarbonate
Lens coating scratch-resistant
Type of product Helmet for respirator with blower unit

Identification numbers & Classifications

Article number 097288 M306
EAN / GTIN 4054596918740
Manufacturer number 7000104035

Description

Version:

The helmet combines comfortable respiratory protection with eye and face protection to EN 166 and head protection to EN 397. A clear polycarbonate visor offers protection against mechanical and chemical hazards. Rotary catch for quick and individual size adjustment.

Application:

All industrial areas where breathing protection, eye protection, face protection as well as head protection are required, e.g. foundry, tunnel excavation.

Standard:

EN 12941 protection class TH2 or TH3; EN 397; EN 166

Suitable for:

  • No. 097175 Versaflo™ TR800 respirator with blower unit
  • No. 097281 Versaflo™ TR600
  • No. 097180 Versaflo™ TR300+ powered air respirator

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart