• The item cannot be ordered due to missing prices.

Powered air respirator set Versaflo™ TR619E

Article no.: 097281

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation TR619E
Power supply Rechargeable battery-powered
Number of batteries contained 1
Type of product Respirator blower unit
CAS AL 1A004A
SH-Code AL 01

Identification numbers & Classifications

Article number 097281
EAN / GTIN 4046719962754
Manufacturer number 7100053532

Description

Version:

The Versaflo™ TR600 powered air respirator set protects against particles, gases and vapours. It offers the facility to choose between three different air flow steps which can be adjusted using a control panel. Integral electronics continuously monitor the air flow to the head part and the charge level of the battery. There is no need for calibration. The sturdy strap is suitable for use in environments with high temperatures and possible generation of sparks. The device can be cleaned in a plunge bath or under a decontamination shower.

Standard:

EN 12941

Supplied with:

  • 1 × blower unit TR602E
  • 1 × A2P filter TR6310E
  • 10 × pre-filters TR6600
  • 1 × Decon belt TR627
  • 1 × high-performance battery TR632
  • 1 × charger TR640
  • 1 × length adjustable air hose BT30
  • 1 × filter cover
  • 2 x spark barriers

Note:

The Versaflo™ TR600 powered air respirator set is supplied without a headpiece.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart