• The item cannot be ordered due to missing prices.

Half-face mask X-plore® 4740, Size: ML

Article no.: 097241 ML

Select article variation and quantity

Size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Filter connection RD40
Weight 175 g
Colour code for suitable accessories RD40
Manufacturer's designation R 55 874
Type of product Half-face mask

Identification numbers & Classifications

Article number 097241 ML
EAN / GTIN 4026056002726
Manufacturer number R55874

Description

Version:

The special feature of the X-plore® 4740 half-face mask body is its toughness. The ergonomic sealing lip of silicone is also suitable for sensitive skin and ensures very high wearing comfort due to exact accuracy of fit, comfortable and tight seating virtually pressure−free. The single-filter half-face mask with standard round thread connection RD40 to EN 148-1 has an all-round plastic body, which gives the resistant mask body its robustness and long life. The Dräger “Flexi-Fit head mounting” makes the mask easy to pull on and off, as well as providing an excellent seat and retention without catching on the hair. The “Drop-Down banding system” with neck locking allows easy removal of the mask during breaks in work, without requiring removal of the safety helmet. Suitable for medium to large faces.

Standard:

EN 140

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart