• The item cannot be ordered due to missing prices.

Half-face mask Series 6500QL, Size: L

Article no.: 097237 L

Select article variation and quantity

Size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Filter connection 3M™ bayonet system
Weight 166 g
Colour code for suitable accessories 3M™ bayonet
Manufacturer's designation 6503QL
Type of product Half-face mask

Identification numbers & Classifications

Article number 097237 L
EAN / GTIN 511415634976
Manufacturer number 7100018995

Description

Version:

Lightweight mask body in compact design for unrestricted view of the work area. Double filter system for reduced respiratory resistance and good weight distribution. The ”quick-release” mechanism makes it easy to fit and remove the mask with only a short break in work. During breaks in work the mask should always be worn with the open side against the chest, to prevent dirt settling in the mask. Long working life - silicone material ensures high stability of the shape even in hot working environments. The mask is characterised by an optimum seating seal and ensures easy cleaning. In combination with particle filters, the mask can be worn with a head piece of the 3M™ Speedglas™ series.
With “Quick-Release” mechanism for ease of putting the mask on and taking it off. Long working life - silicone material ensures high stability of the shape even in hot working environments. Optimum sealing fit.

Standard:

EN 140.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart