• The item cannot be ordered due to missing prices.

Half-face mask Series 7500 M

Article no.: 097231 M

Select article variation and quantity

Size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Filter connection 3M™ bayonet system
Weight 136 g
Colour code for suitable accessories 3M™ bayonet
Manufacturer's designation 7502
Type of product Half-face mask

Identification numbers & Classifications

Article number 097231 M
EAN / GTIN 4046719790678
Manufacturer number 7000104177

Description

Version:

The sturdy and comfortable half-face mask bodies from the 7500 series are made from silicone and therefore skin-compatible. They have a drop-down strap, so that during short work breaks they can be worn around the neck. A double filter system permits reduced resistance to respiration with and ensures good weight distribution. The resilient and adjustable headband system offers a very high degree of safety and comfort. The structured face seal provides a perfect seal.

Standard:

EN 140

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart