• The item cannot be ordered due to missing prices.

Single gas detection device Pac® 8500 H2SO2

Article no.: 097216 H2SO2

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Sensor for gas type Hydrogen sulphide; Oxygen
    Measuring range 0 vol% - 25 vol%
    Measuring range 0 ppm - 100 ppm
    Alarm threshold A1/A2 19 vol%; 19.5/22.5 vol%; 23 vol%
    Alarm threshold A1/A2 5/10 ppm
    Power supply Battery-powered
    Type of product Single gas detection device

    Identification numbers & Classifications

    Article number 097216 H2SO2
    EAN / GTIN 4026056116782
    Manufacturer number 3702251

    Description

    Version:

    The Pac® 8500 personal single gas detection device is impressively small, robust and shock-proof. In addition the device is intuitive and easy to use. It is equipped with three-fold alarms: acoustic, visual and vibration. The measured values can be read quickly and precisely on the non-verbal display and the accurate colour coding.

    Note:

    For safety technical reasons gas detection devices cannot be returned.
    The Dräger Pac® 8500 single gas detection device is capable of measuring two gases at the same time. On request: Dräger Pac® 8000 single gas detection device for detection of 29 different gases – including special gases such as NO2, O3 and CoCI2.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart