• The item cannot be ordered due to missing prices.

Half-face mask with integral filters Series 4000 4255

Article no.: 097211 4255

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 4255+
Protection level A2P3RD
Type of product Half-face mask

Identification numbers & Classifications

Article number 097211 4255
EAN / GTIN 4046719313686
Manufacturer number 7100113101

Description

Version:

The maintenance-free dust masks with integral filter element (not replaceable) provide effective protection against many common gases, vapours and particles in the industrial environment. New improved design. The series 4000 masks are very comfortable to wear and can be used immediately. On saturation, the filters should be disposed of.

Application:

For handling organic solvents, adhesives, and toxic dusts.
Paint spraying mask, optimised for gases and vapours when applying adhesives, paint spraying and varnishing.

Standard:

EN 405:2001+A1:2009

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart