• The item cannot be ordered due to missing prices.

Helmet clearmaxx, Type: AIR

Article no.: 097193 AIR

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 495 g
Type of product Helmet for respirator with blower unit

Identification numbers & Classifications

Article number 097193 AIR
EAN / GTIN 7640127616901
Manufacturer number 4900.020

Description

Version:

clearmaxx helmet for use in combination with the optrel® e3000x powered air respirator system. Adjustable air flow, low weight of 495 g and ergonomic fit for high wearing comfort.

Application:

Ideal for grinding work, metal abrasive work, shot blasting, paintwork.

Standard:

EN 12941; EN 166

Suitable for:

optrel® e3000x respirator system with blower unit No. 097978 size E3000X.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart