• The item cannot be ordered due to missing prices.

Faceshield M206

Article no.: 097190 M206

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • Lens material: Polycarbonate
  • Lens coating: scratch-resistant

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Weight 650 g
    Manufacturer's designation M206
    Lens material Polycarbonate
    Lens coating scratch-resistant
    Type of product Helmet for respirator with blower unit

    Identification numbers & Classifications

    Article number 097190 M206
    EAN / GTIN 4054596918696
    Manufacturer number M-206

    Description

    Version:

    Comfort headpiece with integral bump cap to EN 812 and polycarbonate visor for tested eye protection against mechanical and chemical hazards. A ratchet system allows the well balanced headpiece to be adjusted individually.

    Application:

    Operation areas in which a powered air respirator should be used and a bump cap to EN 812 is required.

    Standard:

    EN 12941 protection class TH2 or TH3; EN 166; EN 812

    Suitable for:

    • No. 097175 Versaflo™ TR800 powered air respirator
    • No. 097281 Versaflo™ TR600
    • No. 097180 Versaflo™ TR300+ powered air respirator

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart