• The item cannot be ordered due to missing prices.

Set of respirators, Filter: P1

Article no.: 097160 P1

Select article variation and quantity

Filter Unit price incl. VAT

Availability

  • Product features: flexible nose clip
  • Set contents: 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features flexible nose clip
Set contents 20
Protection level FFP1 NR D
Protection class FFP1
Contents 20
Type of product Particle filter mask FFP1

Identification & Classification

Article number 097160 P1
EAN / GTIN 4045197883469
Manufacturer number 097160 P1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Classic respirator series with pre-formed mask bodies. Comfort features such as flexible nose clip and a soft foam overlay, ensure a particularly good fit and optimum seal seating. The headbands have no clips, so do not provoke skin irritation. With high-performance filter medium to reduce breathing resistance.

Note:

This FFP1 mask filters at least 80% of all particles from the air. Respiratory mask with protection class FFP1.

Warning:

Intended use
  • Provides protection against ambient atmospheres.
  • The optimal protective affect is achieved only when the nose, mouth and chin are completely covered.
  • Application examples: Grinding, sanding, brushing, sawing or processing of ore.
  • Do not re-use NR particulate respirators.

Reasonably foreseeable misuse
  • Do not use in unventilated containers, mines, ducts and small spaces.
  • Do not use as protection against chemical, biological, radioactive or nuclear weapons.
  • Provides no protection against radioactive radiation.
  • Not for use as a mask when performing operations.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.
  • Do not use in explosion hazard areas.
  • Do not make any modification.
  • Not for use by children.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart