• The item cannot be ordered due to missing prices.

Powered air respirator with integral head and face protection PowerCap® Infinity® SET

Article no.: 097150 SET

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation CEA646-001-100
Type of product Respirator blower unit

Identification numbers & Classifications

Article number 097150 SET
EAN / GTIN 5038428302722
Manufacturer number CEA646-001-100

Description

Version:

The PowerCap® Infinity® combines 3 types of protection in a single product. The powered air respirator system provides respiratory protection against particles, the EVO®5 industrial safety helmet provides head protection, and the visor protects the eyes and face. The protection can be extended by attaching JSP ear defenders.
Powered air respirator: With a blower performance of 160 l/min without resistance to breathing and without the visor misting up, the PowerCap® Infinity® guarantees protection against particles to EN 12941 TH3P. Incl. quick-change bayonet system.
Head protection: The PowerCap® Infinity® is based on the EVO®5 industrial safety helmet, which satisfies EN 397. Thanks to the ABS shell, the helmet offers all-day protection and is very comfortable due to the Evolution® 3D-Adjustment™ strap system.
Eye and face protection: The PowerCap® Infinity offers eye protection to EN 166. The visor protects the entire face against flying particles.

Standard:

EN 397, EN 12941 protection class TH3P, EN 166.

Supplied with:

1× PowerCap® Infinity®, 1× rechargeable battery, 1× charging station, 1× pair of TH3 particle filters, 1× pair of pre-filters, 1× airflow indicator, 1× bag.

Note:

Please observe the document in the packaging for the training videos on the PowerCap® Infinity®!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart