• The item cannot be ordered due to missing prices.

Particulate respirator foldable, with ear straps, Filter: P2

Article no.: 097136 P2

Select article variation and quantity

Filter Unit price incl. VAT

Availability

  • Product features: Flexible nose clips
  • Standard: EN 149:2001+A1:2009
  • Set contents: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features Flexible nose clips
Product name attribute with ear straps
Standard EN 149:2001+A1:2009
Set contents 25
Weight 120 g
Protection level FFP2 NR
Protection class FFP2
Contents 25
Type of product Particle filter mask FFP2

Identification & Classification

Article number 097136 P2
EAN / GTIN 4030281013662
Manufacturer number Z-MA-203-00000-25
Manufacturer SKYLOTEC GmbH, Im Mühlengrund 6-8, 56565 NEUWIED, Germany, www.skylotec.com

Description

Version:

The FFP2 foldable respirators are suitable for environments where the breathable air contains harmful and mutagenic substances, for example. They protect the wearer against solid and liquid aerosols such as mist, dust and smoke in the breathable air.
  • Filter materials made in Germany.
  • Hygienic individual packaging.
  • Very good breathability and odourless.
  • Comfortable to wear thanks to carefully selected materials.
  • 4-layer material layer with 94% filter performance.

With ear straps.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart