• The item cannot be ordered due to missing prices.

Respirators, set X-plore series 1300, Filter: P3VC

Article no.: 097130 P3VC

Select article variation and quantity

Filter Unit price incl. VAT
  • Product features: adjustable headband; flexible nose clip
  • Set contents: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features adjustable headband; flexible nose clip
Set contents 5
Manufacturer's designation 1330V Odour
Valve yes
Protection level FFP3 NR D
Protection class FFP3
Contents 5
Type of product Particle filter mask FFP3

Identification numbers & Classifications

Article number 097130 P3VC
EAN / GTIN 4026056003600
Manufacturer number 3951218

Description

Version:

X-plore 1300 series pre-formed respirators with CoolSAFE™ high-performance filter medium for very low breathing resistance. Comfortable seating without pressure due to flexible nose clip and VarioFLEX™ headband, with EasyStop for easy securing of the mask. The sweat-absorbent sealing cushion ensures a good seal in the nose area. With comfortable inner fleece.
With adjustable 4-point banding.
With exhalation valve.
With activated carbon layer to absorb organic odours.

Note:

Clean and hygienic: Each mask is individually packaged in a plastic bag.
This FFP3 mask filters at least 99% of all particles from the air, thus offering protection against liquid and solid aerosols. Respiratory mask with protection class FFP3.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart