• The item cannot be ordered due to missing prices.

Respirators, set Aura series 9300+ P1V

Article no.: 097108 P1V

Select article variation and quantity

Filter Unit price incl. VAT
  • Product features: flexible nose clip
  • Set contents: 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features flexible nose clip
Set contents 10
Manufacturer's designation 9312+
Valve yes
Protection level FFP1 NR D
Protection class FFP1
Contents 10
Type of product Particle filter mask FFP1

Identification numbers & Classifications

Article number 097108 P1V
EAN / GTIN 4046719487370
Manufacturer number 7000088724

Description

Version:

The Aura™ 9300 + series is characterised by new filter technology with hardly any perceptible breathing resistance. The three-part design ensures a pleasant wearing sensation and good visibility. The sealing points on the upper side of the mask reduce the occurrence of condensation on glasses. Because of the flexible nose clip and the movable chin strap the mask can be easily positioned and does not slip even when the user is talking. Due to the fold-away technology and hygienic individual packaging the mask can also be carried very easily.
With exhalation valve.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart