{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product features | all-round sealing lip; flexible nose clip | |
Set contents | 10 | |
Manufacturer's designation | 9922 | |
Valve | yes | |
Protection level | FFP2 NR D | |
Protection class | FFP2 | |
Contents | 10 | |
Type of product | Particle filter mask FFP2 |
Article number | 097106 P2VC | |
EAN / GTIN | 4046719382569 | |
Manufacturer number | 7000088787 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Respirators, set No. 9922 P2VC |
||
Contents | 10 | 15 |
Protection class | FFP2 | FFP2 |
Protection level | FFP2 NR D | FFP2 NR D |
Set contents | 10 | 15 |
Valve | yes | yes |
Product features | all-round sealing lip ;flexible nose clip | Fleksible næsebøjler |
Type of product | Particle filter mask FFP2 | Particle filter mask FFP2 |