{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product features | all-round sealing lip; flexible nose clip; re-usable | |
Set contents | 10 | |
Manufacturer's designation | 8833 | |
Protection level | FFP3 R D | |
Protection class | FFP3 | |
Contents | 10 | |
Type of product | Particle filter mask FFP3 |
Article number | 097102 P3V | |
EAN / GTIN | 4046719975747 | |
Manufacturer number | 7100057145 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Respirators, set Series 8300 P3V |
||
Manufacturer's designation | 8833 | |
Contents | 10 | 15 |
Protection class | FFP3 | FFP3 |
Protection level | FFP3 R D | FFP3 NR D |
Set contents | 10 | 15 |
Product features | all-round sealing lip ;flexible nose clip ;re-usable | |
Type of product | Particle filter mask FFP3 | Particle filter mask FFP3 |